Socket FORD wheel bolt ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside hexagon traction profile ∙ 3-pieces

Article no.: 900SLG-1822/3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 900SLG-1822/3
EAN / GTIN 4000896246274
Manufacturer number 900SLG-1822/3

Description

Description:

  • 3-piece set including extension 917S-3 for example for FORD models B-Max ∙ C-Max ∙ EcoSport ∙ Fiesta ∙ Focus ∙ Grand C-Max ∙ KA ∙ Kuga ∙ Mondeo ∙ Puma ∙ Ranger ∙ Tourneo ∙ Transit ∙ S-Max ∙ Galaxy ∙ Transit ∙ Tourneo Connect ∙ Tourneo Custom ∙ Mustang
  • Releasing tool can be used on both sides on FORD models
  • If the chrome cover is missing or damaged, the wheel nut can no longer be operated with the normal socket
  • Solution: Two double sockets instead of four single sockets
  • Operation with 917S-3
  • Surface: phosphatized, oiled
  • Square according to DIN 3120
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside hexagon traction profile
  • For impact operation
  • Number of tools: 3

Supplied with:

Socket FORD wheel bolt 900SLG-18X20 ∙ 900SLG-20X22
Impact extension 917S-3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart