Impact socket set ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside hexagon traction profile ∙ 4-pieces ∙ 13 ∙ 17 ∙ 19 ∙ 21

Article no.: 900SK/4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 900SK/4
EAN / GTIN 4000896201785
Manufacturer number 900SK/4
L-Number L60140 5111

Description

Description:

  • Particularly suitable together with short impact wrenches e.g. HAZET 9012ATT ∙ 9012A-1 ∙ 9012M ∙ 9012M-1 ∙ 9012MT
  • Extra short design
  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: phosphatized, oiled
  • DIN 3129, ISO 2725-2
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside hexagon traction profile
  • Wrench size: ∙ 13 ∙ 17 ∙ 19 ∙ 21
  • Dimensions / length: 29 mm
  • For impact operation
  • Number of tools: 4

Supplied with:

Impact socket ∙ hexagon 900SK-13 ∙ 900SK-17 ∙ 900SK-19 ∙ 900SK-21

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart