Socket ∙ long ∙ with protective insulation ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside hexagon traction profile ∙ Size 12 mm

Article no.: 900LG-12KV
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 900LG-12KV
EAN / GTIN 4000896237173
Manufacturer number 900LG-12KV

Description

Description:

  • Surface: with protective insulation
  • IEC 60900:2018
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside hexagon traction profile
  • Wrench size: 12 mm
  • Dimensions / length: 101 mm
  • Diameter d1 (output side): 27 mm
  • Diameter d2 (drive side): 21.5 mm
  • Protective insulation up to 1000 V
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart