Reducer ∙ 1/2 inch (12.5 mm) square, hollow ∙ 3/8 inch (10 mm) square, solid ∙ Length: 37 mm

Article no.: 9007S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Converter

Identification numbers & Classifications

Article number 9007S
EAN / GTIN 4000896072545
Manufacturer number 9007S
L-Number L60140 2262

Description

Description:

  • Reducer Inside square input 12.5 = 1/2″ → Outside square output 10 = 3/8
  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: phosphatized, oiled
  • DIN 3121
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Square, solid 10 mm (3/8 inch)
  • Dimensions / length: 37 mm
  • Net weight: 0.1 kg
  • For impact operation

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart