Impact ball joint ∙ 1/2 inch (12.5 mm) square, hollow ∙ 1/2 inch (12.5 mm) square, solid ∙ Length: 69 mm

Article no.: 9006S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 9006S
EAN / GTIN 4000896043170
Manufacturer number 9006S
L-Number L60140 2273

Description

Description:

  • Angular movement 25°
  • With hinge - for working in areas with restricted access and for getting around obstructive edges
  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: burnished, oiled
  • DIN 3121
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Dimensions / length: 69 mm
  • Net weight: 0.21 kg
  • For impact operation

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart