Compressed air quick coupling ∙ 24 mm

Article no.: 9001-061
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 9001-061
EAN / GTIN 4000896258468
Manufacturer number 9001-061
L-Number L60140 6862

Description

Description:

  • Compatible with various system nipples
  • Durable with long life
  • One-handed operation – easy operation even with gloves
  • For air connection nipples: Germany (default) ∙ Austria ∙ Slovenia ∙ Hungary ∙ China ∙ India ∙ Portugal ∙ Poland ∙ Romania ∙ Turkey NW7,2 Type Rectus corresponds to HAZET Nipple 9000-010/3
  • Belgium ∙ France ∙ Netherlands ∙ Switzerland ∙ NW5,5 (type Aro / Orion / Milton A-Style) corresponds to HAZET Nipple 9000-011/3
  • Arab countries ∙ Italy ∙ Spain HAZET Nipple 9000-012
  • Israel / USA corresponds to HAZET Nipple 9000-013
  • Lincoln (US Automotive Lubrication System) female thread 16.41 mm / 38
  • Surface: Nickel-plated
  • Dimensions / length: 54.5 mm
  • Diameter: 24 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart