Compressed air reducer

Article no.: 9000-080
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hose

Identification numbers & Classifications

Article number 9000-080
EAN / GTIN 4000896214709
Manufacturer number 9000-080
L-Number L60140 4321

Description

Description:

Application:
Reduction of working pressure to protect high-quality pneumatic equipment
  • Inline pressure regulator for integration in the compressed air line or direct connection to motorised pneumatic equipment
  • Max. inlet pressure: 10 bar
  • Outlet pressure 6.3 bar
  • Max. air flow: 1300 l/min
  • Weight including air connection nipple: 140 g
  • Including:
    • Adapter from outside thread 12.91 mm (14″) to outside thread 12.91 mm (14″) for connecting to the device
    • Air connection nipple 7.2 Type 1 for connection to compressed air coupling
  • For safe operation on compressed air lines to 10 bar
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Air connection outlet: Inside thread 12.91 mm (1/4″)
  • Net weight: 0.1 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart