Safety coupling

Article no.: 9000-060
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hose

Identification numbers & Classifications

Article number 9000-060
EAN / GTIN 4000896195312
Manufacturer number 9000-060
L-Number L60140 4093

Description

Description:

  • For all air inlet nipples
  • Inside thread 12.91 mm / 1/4
  • Safe disconnection of the connection (unwanted disconnection is excluded)
  • No risk of injury from hose impact
  • Safety coupling depressurizes the connection before decoupling
  • Working range: 0 – 20 bar
  • One-hand operation
  • Little effort during coupling and decoupling
  • Omission of loud popping during coupling process
  • Easy operation, even with gloves
  • Brass, nickel-plated
  • Air connection outlet: Coupler bushing for type 1, 2, 3, 4
  • Surface: nickel-plated
  • Net weight: 0.12 kg
  • Temperature range: -15°C – 80°C

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart