Rotary joint

Article no.: 9000-041
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hose

    Identification numbers & Classifications

    Article number 9000-041
    EAN / GTIN 4000896204441
    Manufacturer number 9000-041
    L-Number 080192 1/4

    Description

    Description:

    • Pneumatic rotary joint can be rotated 360°
    • Sealing material: NBR
    • Maximum pressure: 16 bar
    • Air connection inlet: Inside thread 12.91 mm (1/4″)
    • Air connection outlet: Outside thread 12.91 mm (1/4″)
    • Surface: nickel-plated
    • Net weight: 0.07 kg
    • Temperature range: 0°C – 70°C

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart