Rotary joint ∙ with continuous air flow rate reducer

Article no.: 9000-040
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hose

Identification & Classification

Article number 9000-040
Copy
EAN / GTIN 4000896195350
Copy
Manufacturer number 9000-040
Copy
L-Number L60140 4699
Copy
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • 360° rotatable hinge on 2 axes
  • Air flow regulation by means of setting wheel
  • Maximum pressure: 16 bar
  • Release of the rotating function through compressed air supply,
    rigid in unpressurised condition
  • 12.91 mm / 1/4″ thread (inside thread)
  • 12.91 mm / 1/4″ thread (outside thread)
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Air connection outlet: Outside thread 12.91 mm (1/4″)
  • Net weight: 0.09 kg

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart