Hose connection nipple set ∙ 3-pieces

Article no.: 9000-020/3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hose

Identification numbers & Classifications

Article number 9000-020/3
EAN / GTIN 4000896195244
Manufacturer number 9000-020/3
L-Number L60140 4809

Description

Description:

  • Adaptation of country-specific connections to compressed air hoses
  • Hose clip: 10 mm ⌀
  • Steel, nickel-plated
  • Air connection inlet: Coupler plug 7.2 mm type 1 (DE/AT/SI/HU/CN/IN/PT/RU/PL/RO/TR)
  • Air connection outlet: Hose nipple ⌀ 10 mm
  • Surface: nickel-plated
  • Net weight: 0.02 kg
  • Number of tools: 3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart