Air connection nipple

Article no.: 9000-015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 9000-015
EAN / GTIN 4000896253258
Manufacturer number 9000-015
L-Number L60140 6867

Description

Description:

Application:
For connection of e.g. hose reels with 16.41 mm (38″) connection thread (external) to type 1 air couplings
  • Application: Germany (standard), Austria, Slovenia, Hungary, China, India, Portugal, Russia, Poland, Romania,
  • 16.41 mm (38″) female thread
  • Air inlet connection: Internal thread 16.41 mm (3/8″)
  • Outlet air connection: Coupling plug type 2 Orion (BE/FR/NL/CH)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart