Air inlet nipple set

Article no.: 9000-014/3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hose

    Identification numbers & Classifications

    Article number 9000-014/3
    EAN / GTIN 4000896198160
    Manufacturer number 9000-014/3
    L-Number L60140 5419

    Description

    Description:

    • Adaptation of country-specific connection standards to HAZET pneumatic tools
    • Used in Japan, China, Korea
    • 12.91 mm / 1/4″ thread
    • Steel, nickel-plated
    • Design with sealant on the thread
    • Air connection inlet: Coupler plug type 5 (CN/JP/KR)
    • Air connection outlet: Outside thread 12.91 mm (1/4″)
    • Surface: nickel-plated
    • Net weight: 0.02 kg
    • Number of tools: 3

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart