Air connection nipple set ∙ 3-pieces

Article no.: 9000-013/3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hose

Identification numbers & Classifications

Article number 9000-013/3
EAN / GTIN 4000896198139
Manufacturer number 9000-013/3

Description

Description:

  • Adaptation of country-specific connection standards to HAZET pneumatic tools
  • Used in Israel / USA
  • 12.91 mm / 1/4″ thread
  • Steel, nickel-plated
  • Design with sealant on the thread
  • Air connection inlet: Coupler plug type 4 (US/IL)
  • Air connection outlet: Outside thread 12.91 mm (1/4″)
  • Surface: nickel-plated
  • Net weight: 0.02 kg
  • Number of tools: 3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart