Socket ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside TORX® profile ∙ 5-pieces ∙ E10 – E18

Article no.: 900-E/5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 900-E/5
EAN / GTIN 4000896129331
Manufacturer number 900-E/5
L-Number L60140 1382

Description

Description:

  • With knurling
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Surface: chrome-plated, polished
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside TORX® profile
  • Wrench size: ∙ E10 – E18
  • Dimensions / length: 172 mm x 50 mm
  • Net weight: 0.38 kg
  • For manual operation
  • Order system size: 172 x 50 mm
  • Number of tools: 5

Supplied with:

Socket ∙ TORX® 900-E10 ∙ 900-E12 ∙ 900-E14 ∙ 900-E16 ∙ 900-E18

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart