Punch Lock Riveter with multi-component grips burnished 250 mm

Article no.: 90 42 250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Punching tool

Identification numbers & Classifications

Article number 90 42 250
EAN / GTIN 4003773047865
Manufacturer number 90 42 250
L-Number L70010 818

Description

Description:

  • To join metal section sheets used in dry walling for dividing walls and drop ceilings, without needing screws or rivets
  • for U- and C-shaped sections with max 1.2 mm metal (2 x 0.6 mm)
  • minimum handforce required due to optimum lever transmission
  • for one-hand operation

Feature:

  • Capacity in millimetres: max. 1.2 (2 x 0.6)
  • burnished
  • with multi-component grips

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart