TwistCut® Corrugated Pipe Cutter 100 mm

Article no.: 90 22 01 SB
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification numbers & Classifications

Article number 90 22 01 SB
EAN / GTIN 4003773082286
Manufacturer number 90 22 01 SB
L-Number L70010 1778

Description

Description:

  • For the reliable and fast cutting of many plastic corrugated pipes with the universal capacity range from Ø 13 to 32 mm
  • for corrugated plastic pipes with ridge widths of up to 2.7 mm
  • No damage to the internal cables or pipes
  • Separate even softer, flexible plastic corrugated pipes: Apply little pressure on the TwistCut® when cutting to avoid the corrugated pipe to be deformed
  • Simple insertion, reliable and easy cutting without waste
  • Precise cut without damage thanks to unique arrangement of the cutters with side guide
  • Good accessibility thanks to slim design

Feature:

Cutting capacities (diameter): Ø 13 – 32mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart