Pipe cutter for multilayer and pneumatic hoses glass fibre reinforced plastic handles 185 mm

Article no.: 90 10 185
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification & Classification

Article number 90 10 185
Copy
EAN / GTIN 4003773084846
Copy
Manufacturer number 90 10 185
Copy
L-Number L70010 2011
Copy
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • Ideal for all liquid, multilayer and pneumatic hoses/pipes commonly available on the market in the wide application range from Ø 4 - 20 mm
  • With universal support for right-angled positioning
  • Easy on the hands even in continuous use thanks to low force required and automatic opening thanks to the spring mechanism
  • exchangeable blade
  • With opening spring and locking device
  • Ergonomically shaped handles made of glass fibre reinforced plastic
  • Not suitable for cutting cables

Feature:

  • Cutting capacities (diameter): Ø 4 – 20mm
  • Cutting edge length mm: 25mm
  • glass fibre reinforced plastic handles

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart