Torx® spinners T45 Safety Lock System

Article no.: 89TX.45SLS
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tommy-bar

Identification & Classification

Article number 89TX.45SLS
Copy
EAN / GTIN 3662424029400
Copy
Manufacturer number 89TX.45SLS
Copy
L-Number L60130 11282
Copy
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental drop.
  • Special securing by means of swaged steel cable with rotation option for more working comfort when working at heights.
  • Ergonomic T-handle for effective use of both ends of the wrench
  • Steel-blasted, chrome-plated

Feature:

  • A [mm]: 7.77
  • l1 x l2 [mm]: 15 x 175
  • L [mm]: 240
  • L1 [mm]: 175
  • L2 [mm]: 95
  • L3 [mm]: 15
  • Torx [No.]: T45
  • [g]: 150

Downloads & documents

Direct purchase

Add an article directly to the cart: Please state article number or article code here.
To shopping cart