EXPERT by FACOM® Torx® spinners T30 Safety Lock System

Article no.: 89TX.30SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tommy-bar

    Identification numbers & Classifications

    Article number 89TX.30SLS
    EAN / GTIN 3662424029387
    Manufacturer number 89TX.30SLS
    L-Number L60130 9267

    Description

    Description:

    • Equipped with FACOM®'s SLS system to prevent accidental drop.
    • Special securing by means of swaged steel cable with rotation option for more working comfort when working at heights.
    • Ergonomic T-handle for effective use of both ends of the wrench
    • Steel-blasted, chrome-plated

    Feature:

    • A [mm]: 5.49
    • l1 x l2 [mm]: 15 x 175
    • L [mm]: 240
    • L1 [mm]: 175
    • L2 [mm]: 95
    • L3 [mm]: 15
    • Torx [No.]: T30
    • [g]: 115

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart