Torx® spinners T25 Safety Lock System

Article no.: 89TX.25SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tommy-bar

Identification numbers & Classifications

Article number 89TX.25SLS
EAN / GTIN 3662424029363
Manufacturer number 89TX.25SLS
L-Number L60130 8800

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental drop.
  • Special securing by means of swaged steel cable with rotation option for more working comfort when working at heights.
  • Ergonomic T-handle for effective use of both ends of the wrench
  • Steel-blasted, chrome-plated

Feature:

  • A [mm]: 4.40
  • l1 x l2 [mm]: 12 x 130
  • L [mm]: 183
  • L1 [mm]: 130
  • L2 [mm]: 77
  • L3 [mm]: 15
  • Torx [No.]: T25
  • [g]: 80

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart