Long TORX® key, spherical head, 45 mm

Article no.: 89S.45
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 89S.45
EAN / GTIN 3148511269824
Manufacturer number 89S.45
L-Number L60130 6475

Description

Description:

  • Compliant with TORX® specifications
  • The ball head allows a rotation angle of up to 20°, for hard-to-reach places
  • burnished

Feature:

  • A [mm]: 7.70
  • H [mm]: 26.5
  • H x L [mm]: 37.0 x 138.0
  • L [mm]: 141
  • Torx [No.]: T45
  • [g]: 63

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart