RESISTORX® keys set in wallet, 6 pieces

Article no.: 89R.JP6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 89R.JP6
EAN / GTIN 3148517307834
Manufacturer number 89R.JP6
L-Number L60130 482

Description

Description:

  • Compliant with Resistorx® specifications
  • The pin spanners are offered in a compact holder with flap so that the desired size can be selected quickly

Feature:

  • Torx [no.]: T10 - T15 - T20 - T25 - T30 -T40
  • Key: 89R
  • [g]: 220

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart