RESISTORX® keys set in sleeve, 8 pieces

Article no.: 89R.JM8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 89R.JM8
EAN / GTIN 3148511268971
Manufacturer number 89R.JM8
L-Number L60130 1605

Description

Description:

  • Compliant with Resistorx® specifications
  • Very compact holder, comfortable grip

Feature:

  • d [mm]: 30
  • d1 [mm]: 24
  • H [mm]: 37 x 88.5
  • L [mm]: 138
  • L1 [mm]: 32
  • Torx [no.]: TT8 - 10 - 15 - 20 - 25 - 27 - 30 - 40
  • [g]: 160

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart