File brush 210x25x100 mm S 0,3 mm PREMIUM steel

Article no.: 899851
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product End / face mill

Identification numbers & Classifications

Article number 899851
EAN / GTIN 9003178998514
Manufacturer number 899851
L-Number L50140 2640

Description

Description:

The PREMIUM file brushes are ideal for cleaning wood and metal files made of steel. The high-quality beech wood handle offers you the highest comfort during application. With the wire trim firmly bonded to the wooden body, these brushes withstand difficult demands with ease and support gentle and thorough cleaning of your files.

Feature:

  • Form: 90F DG FILE CLEANERS STRAIGHT WIRE
  • Specification : S 0,3 mm
  • Dimension (B x C x L): 210 x 25 x 100 mm
  • Diameter: 210 mm
  • Thickness: 25 mm
  • Drill hole: 100 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Hand-operated grinding

Advantage:

  • The wire filaments are firmly adhered to the robust wooden body and are able to cope with challenging requirements
  • Gentle and thorough cleaning of files
  • Equipped with high-quality beech wood handle

Application:

  • For cleaning metal and wood files

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart