Safety gloves Liner Gloves bleached 89 Sizes 7

Article no.: 8990016
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove size 7
Protection category Category I
Type of glove Cotton gloves
Type of product Cotton gloves

Identification & Classification

Article number 8990016
EAN / GTIN 4048612011058
Manufacturer number 8990016
L-Number L01690 23
Manufacturer Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:


  • Product category: Safety gloves
  • Product name: Liner Gloves bleached
  • Product type: Liner gloves
  • Search colour (filter): White
  • Type: not specified
  • Coating: no coating
  • Sizes: 7
  • Reuse: Reusable (R)
  • Outer material: Cotton

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart