Polo shirt uvex cut Grey/Light grey S

Article no.: 8988109
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grau / hellgrau
Unisex size S
Type of product Polo shirt

Identification numbers & Classifications

Article number 8988109
EAN / GTIN 4049358426571
Manufacturer number 8988109

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: Cut protection clothing
  • Product type: Shirts
  • Product type: subtypes: Polo shirt
  • Search colour (filter): Grey
  • Gender: Men
  • Fit: Fitted cut
  • Sizes: S

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart