uvex Tool pocket Black 1

Article no.: 8982301
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 8982301
EAN / GTIN 4049358641295
Manufacturer number 8982301
L-Number L01660 1444

Description

Description:

  • Unisex holster bag - uvex suXXeed craft
  • Model: 7373
  • Product No.:89823
  • Material:400D Oxford polyester
  • Weight: 200 gr/m²
  • Color:black
  • Very robust material
  • Carabiners for easy hanging
  • Zip fastener case
  • Tool bag
  • Unit size
  • Care: Normal wash 60°C, do not bleach
  • Drying in tumbler / dryer possible, low temperature 60 °C, gentle drying process
  • Ironing at a maximum temperature of the, iron sole at 110°C without steam
  • Professional dry cleaning with, perchloroethylene and / or hydrocarbons, normal process

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart