TYROLIT rough cleaning wheel 100x13x13 mm C ROUGH PREMIUM universal

Article no.: 898044
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough cleaning non-woven abrasive mesh

Identification numbers & Classifications

Article number 898044
EAN / GTIN 8024406024684
Manufacturer number 898044

Description

Description:

With the Strip-It rough cleaning wheel, you can effortlessly remove rust, paint, lacquer and underbody sealant from your workpiece. The porous nylon fibres, enriched with an aggressive abrasive, rise to any challenge. They also prevent the wheel from becoming clogged or smeared. The wheel are provided with a centre bore in order to be mounted on the clamping mandrels provided, either individually or in pairs on a straight grinder. The red rough cleaning wheel Strip-It made of ceramic corundum (A/S EX. COARSE) is harder, more aggressive and harder compared to the black standard version (S COARSE). This offers the operator quiet, fatigue-free grinding with low heat generation with the disc. When using the longer mandrel, two rough cleaning wheels can also be clamped on - creating larger area of contact and faster work progress.

Feature:

  • Form: VLIES STRIPPING DISC
  • Specification : GR S COARSE
  • Dimension (D x T x H): 100 x 13 x 12,7 mm
  • Diameter: 100 mm
  • Thickness: 13 mm
  • Drill hole: 12.7 mm
  • Grain size: 20
  • Material suitability: Steel;Stainless steel;Plastics / PVC
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Flexible nylon fibres enriched with aggressive abrasive grain for universal applications
  • Design prevents smearing and clogging of the wheel
  • Low generation of heat

Application:

  • For removing rust, paint and lacquer or for preparing surfaces for welding, soldering or anodising.

Recommendation:

  • Design S COARSE (black) for fine work on surfaces
  • Design A EX. COARSE (red) for increased aggressiveness and use on edges
  • Design S EX. COARSE SOFT (brown) for maximum flexibility and reduced vibrations
  • Clamping of two 1GR wheels possible when using longer mandrel - creating higher area of contact
  • Use of an adjustable straight grinder

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart