Long-sleeved uvex multifunction Grey XXL

Article no.: 8979813
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grau
Unisex size 2XL
Type of product Sweatshirt

Identification numbers & Classifications

Article number 8979813
EAN / GTIN 4031101568713
Manufacturer number 8979813

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: Multi-functional protective clothing
  • Product type: Shirts
  • Product type: subtypes: Long-sleeved
  • Search colour (filter): Grey
  • Gender: Men
  • Fit: Regular fit
  • Sizes: XXL

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart