Work vest uvex suXXeed Blue/Midnight blue 3XL

Article no.: 8970814
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour blau / nachtblau
    Unisex size 3XL
    Type of product Waistcoat

    Identification numbers & Classifications

    Article number 8970814
    EAN / GTIN 4031101663838
    Manufacturer number 8970814
    L-Number L01660 317

    Description

    Description:


    • Product category: Workwear
    • Product category: subtypes: no
    • Product type: Vest
    • Product type: subtypes: Work vest
    • Search colour (filter): Blue
    • Gender: Men
    • Fit: Tailored cut
    • Sizes: 3XL

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart