Cargo trousers uvex suXXeed Blue/Midnight blue 50

Article no.: 8965908
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blau / nachtblau
Clothing size DE 50
Type of product Work trousers

Identification numbers & Classifications

Article number 8965908
EAN / GTIN 4031101661681
Manufacturer number 8965908
L-Number L01660 512

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Trousers
  • Product type: subtypes: Cargo trousers
  • Search colour (filter): Blue
  • Gender: Men
  • Fit: Slim fit
  • Sizes: 50

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart