Quilted jacket uvex suXXeed Blue/Ultramarine XXL

Article no.: 8965413
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour blau / ultramarin
    Unisex size 2XL
    Type of product Cold protection jacket

    Identification numbers & Classifications

    Article number 8965413
    EAN / GTIN 4031101658292
    Manufacturer number 8965413

    Description

    Description:


    • Product category: Workwear
    • Product category: subtypes: no
    • Product type: Jacket
    • Product type: subtypes: Quilted jacket
    • Search colour (filter): Blue
    • Gender: Men
    • Fit: Regular fit
    • Sizes: XXL

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart