Round brushes 125x24x36x20 mm S 0,5 mm PREMIUM steel

Article no.: 896238
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 896238
EAN / GTIN 9003178962386
Manufacturer number 896238

Description

Description:

The PREMIUM round brushes for the floorstand grinder are the perfect solution for precise, fast and smooth running grinding jobs on steel. The high-performance wire brushes offer maximum standing time and support you in demanding jobs such as removing paint, rust and lacquer, as well as in surface preparation and finishing of steel. In addition, you use them to efficiently complete deburring work, making Tyrolit's round brushes universal in a wide range of tasks.

Feature:

  • Form: 1R DW CIRCULAR BRUSHES
  • Specification : S 0,5 mm
  • Dimension (D x B x L x H): 125 x 24 x 36 x 20 mm
  • Diameter: 125 mm
  • Thickness: 24 mm
  • Drill hole: 20 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Floorstanding grinder

Advantage:

  • Universal tool with maximum brush life
  • Versatile tool
  • Highest quality

Application:

  • For removing rust, paint and lacquer, for deburring and for surface preparation and finishing of steel

Recommendation:

  • Knotted wire DW for slight impurities and for finishing

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart