Spark brush 260x10x28 mm 1 rows/S 0,35 mm PREMIUM steel

Article no.: 896223
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 896223
EAN / GTIN 9003178962232
Manufacturer number 896223
L-Number L50140 1610

Description

Description:

The PREMIUM hand brush is suitable for almost any task. This tool allows deburring, cleaning of welding seams and cleaning of surfaces on steel workpieces. The high-quality beech wood handle provides maximum comfort for the operator.

Feature:

  • Form: 90S DW SCRATCH BRUSHES CRIMPED WIRE
  • Specification : 1 Row(s)
  • Dimension (L x B x H): 260 x 10 x 28 mm
  • Diameter: 260 mm
  • Thickness: 10 mm
  • Drill hole: 135 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Hand-operated grinding

Advantage:

  • With ergonomic plastic handle for comfortable handling
  • Thin wire for gentle brushing

Application:

  • For fine work on steel
  • Ideal for grinding the contact points of spark plugs

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart