Universal hand brush 290x38x25 mm 5 rows/E 0,35 mm PREMIUM inox

Article no.: 896209
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Wire brush

Identification numbers & Classifications

Article number 896209
EAN / GTIN 9003178962096
Manufacturer number 896209
L-Number L50140 2788

Description

Description:

With the PREMIUM all-purpose brushes from Tyrolit, you can perform tasks such as removing rust, paint and lacquer as well as deburring work in the fastest possible time. In addition, this universal tool is perfect for cleaning welding seams, surface preparation and finishing on stainless steel. The product scores with highest standing times and most pleasant handling.

Feature:

  • Form: 90H DG SCRATCH BRUSHES STRAIGHT WIRE
  • Specification : 5 Row(s)
  • Dimension (L x B x H): 290 x 38 x 25 mm
  • Diameter: 290 mm
  • Thickness: 38 mm
  • Drill hole: 140 mm
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Hand-operated grinding

Advantage:

  • Universal tool with maximum brush life
  • Equipped with high-quality beech wood handle
  • High-quality stainless steel wire prevents rusting of the workpiece

Application:

  • For grinding stainless steel
  • Ideal for deburring, cleaning welding seams and cleaning surfaces

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart