Universal hand brush 290x32x25 mm 4 rows/E 0,35 mm PREMIUM inox

Article no.: 896207
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wire brush

    Identification numbers & Classifications

    Article number 896207
    EAN / GTIN 9003178962072
    Manufacturer number 896207
    L-Number L50140 2735

    Description

    Description:

    With the PREMIUM all-purpose brushes from Tyrolit, you can perform tasks such as removing rust, paint and lacquer as well as deburring work in the fastest possible time. In addition, this universal tool is perfect for cleaning welding seams, surface preparation and finishing on stainless steel. The product scores with highest standing times and most pleasant handling.

    Feature:

    • Form: 90H DG SCRATCH BRUSHES STRAIGHT WIRE
    • Specification : 4 Row(s)
    • Dimension (L x B x H): 290 x 32 x 25 mm
    • Diameter: 290 mm
    • Thickness: 32 mm
    • Drill hole: 140 mm
    • Material suitability: Stainless steel
    • Product line: PREMIUM
    • Tool for: Hand-operated grinding

    Advantage:

    • Universal tool with maximum brush life
    • Equipped with high-quality beech wood handle
    • High-quality stainless steel wire prevents rusting of the workpiece

    Application:

    • For grinding stainless steel
    • Ideal for deburring, cleaning welding seams and cleaning surfaces

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart