Description:
The PREMIUM cup brush for the angle grinder is perfect for highly efficient work on large steel surfaces. Best standing times and impressive results are guaranteed with this product. The cup brushes are suitable for removing rust, paint and lacquer as well as for surface preparation and finishing of steel. Additionally, the tool can be used for cleaning welding seams. The wire brushes are available in different specifications to cover all your requirements from delicate (DW) to coarse (DZ).
Feature:
- Form: 11T DW CUP BRUSHES CONICAL
- Specification : S 0,3 mm
- Dimension (D x L x GE): 100 x 30 x M14 mm
- Diameter: 100 mm
- Material suitability: Steel
- Product line: PREMIUM
- Tool for: Angle grinder
Advantage:
- Universal tool with maximum brush life
- Hardened steel wire SH for additional brush life available
- Highest quality
Application:
- For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of steel
- Cup brushes specially for grinding large surfaces
Recommendation:
- Knotted wire DW for soft materials, delicate surfaces and slight impurities
- Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer