Round brushes 200x26x40x32 mm E 0,3 mm PREMIUM inox

Article no.: 896119
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number 896119
EAN / GTIN 9003178961198
Manufacturer number 896119

Description

Description:

The PREMIUM round brushes for the floorstand grinder are the perfect solution for precise, fast and smooth running grinding jobs on stainless steel. The high-performance wire brushes offer maximum standing time and support you in demanding jobs such as removing paint, rust and lacquer, as well as in surface preparation and finishing of stainless steel. In addition, they efficiently deburr a wide variety of workpieces, making Tyrolit's round brushes universal for a wide range of tasks. The knotted wire (DW) made of high-quality stainless steel prevents rusting of the workpiece and handles tasks such as finishing, polishing and matting with ease.

Feature:

  • Form: 1R DW CIRCULAR BRUSHES
  • Specification : E 0,3 mm
  • Dimension (D x B x L x H): 200 x 26 x 40 x 32 mm
  • Diameter: 200 mm
  • Thickness: 26 mm
  • Drill hole: 32 mm
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Floorstanding grinder

Advantage:

  • Universal tool with maximum brush life
  • High-quality stainless steel wire prevents rusting of the workpiece
  • Highest quality

Application:

  • For removing rust, paint and lacquer, for deburring and for surface preparation and finishing of stainless steel

Recommendation:

  • Knotted wire DW for removing paint and rust as well as for finishing, polishing and matting

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart