Short single spoon, 285 mm

Article no.: 895A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 895A
EAN / GTIN 3148512129615
Manufacturer number 895A
L-Number L60130 4504

Description

Description:

  • Ladle iron for dent removal
  • Length: 285 mm
  • painted and polished

Feature:

  • L [mm]: 285
  • [g]: 820

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart