Resing cup resin 110/90x55x22,2 mm C 36 STANDARD stone

Article no.: 895670
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 895670
EAN / GTIN 9003178956705
Manufacturer number 895670

Description

Description:

Tyrolit STANDARD cup wheels achieve very good stock removal rates and lifetime for large-area grinding jobs. The cup wheel available for stone is particularly suitable for grinding scars on exposed concrete surfaces, bevelling and pre-grinding of engineered stone and terrazzo slabs as well as surface grinding on marble, slate and granite. For tool attachment you can choose between bore design 22, 23 and thread design M14. Please note the operating speed of max. 50 m/s.

Feature:

  • Form: 11BT CONICAL CUP WITH METAL PLATE
  • Specification : W20 / E14 / K45
  • Dimension (D / J x T x H): 110 / 90 x 55 x 22,2 mm
  • Diameter: 110 mm
  • Thickness: 55 mm
  • Drill hole: 22.2 mm
  • Grain size: 36
  • Vs /max: 50 m/s
  • Material suitability: Masonry
  • Product line: STANDARD
  • Tool for: Angle grinder

Advantage:

  • Very good stock removal for grinding jobs on large areas
  • Robust and durable
  • Silicon carbide for outstanding results on stone and short-chipping materials

Application:

  • For demanding applications on stone
  • For grinding imperfections on visible concrete surfaces, bevelling and pre-grinding artificial stone and patio flags as well as surface grinding on marble, slate and granite

Recommendation:

  • Grit size 16/36 for rough grinding
  • Grit size 60 for fine grinding
  • Use special protection for cup wheels
  • Note operating speed of max. 50 m/s

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart