Universal hand brush 290x28x25 mm 3 rows/E 0,35 mm PREMIUM inox

Article no.: 895580
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wire brush

Identification numbers & Classifications

Article number 895580
EAN / GTIN 9003178955807
Manufacturer number 895580
L-Number L50140 2623

Description

Description:

With the PREMIUM all-purpose brushes from Tyrolit, you can perform tasks such as removing rust, paint and lacquer as well as deburring work in the fastest possible time. In addition, this universal tool is perfect for cleaning welding seams, surface preparation and finishing on stainless steel. The product scores with highest standing times and most pleasant handling.

Feature:

  • Form: 90H DG SCRATCH BRUSHES STRAIGHT WIRE
  • Specification : 3 Row(s)
  • Dimension (L x B x H): 290 x 28 x 25 mm
  • Diameter: 290 mm
  • Thickness: 28 mm
  • Drill hole: 140 mm
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Hand-operated grinding

Advantage:

  • Universal tool with maximum brush life
  • Equipped with high-quality beech wood handle
  • High-quality stainless steel wire prevents rusting of the workpiece

Application:

  • For grinding stainless steel
  • Ideal for deburring, cleaning welding seams and cleaning surfaces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart