Description:
With the PREMIUM all-purpose brushes from Tyrolit, you can perform tasks such as removing rust, paint and lacquer as well as deburring work in the fastest possible time. In addition, this universal tool is perfect for cleaning welding seams, surface preparation and finishing on stainless steel. The product scores with highest standing times and most pleasant handling.
Feature:
- Form: 90H DG SCRATCH BRUSHES STRAIGHT WIRE
- Specification : 2 Row(s)
- Dimension (L x B x H): 290 x 22 x 25 mm
- Diameter: 290 mm
- Thickness: 22 mm
- Drill hole: 140 mm
- Material suitability: Stainless steel
- Product line: PREMIUM
- Tool for: Hand-operated grinding
Advantage:
- Universal tool with maximum brush life
- Equipped with high-quality beech wood handle
- High-quality stainless steel wire prevents rusting of the workpiece
Application:
- For grinding stainless steel
- Ideal for deburring, cleaning welding seams and cleaning surfaces