Description:
With the PREMIUM all-purpose brushes from Tyrolit, you can perform tasks such as removing rust, paint and lacquer as well as deburring work in the fastest possible time. In addition, this universal tool is suitable for cleaning welding seams, surface preparation and finishing on steel. The product scores with highest standing times and most pleasant handling.
Feature:
- Form: 90H DG SCRATCH BRUSHES STRAIGHT WIRE
- Specification : 4 Row(s)
- Dimension (L x B x H): 290 x 32 x 25 mm
- Diameter: 290 mm
- Thickness: 32 mm
- Drill hole: 140 mm
- Material suitability: Steel
- Product line: PREMIUM
- Tool for: Hand-operated grinding
Advantage:
- Universal tool
- Equipped with high-quality beech wood handle
- Highest quality
Application:
- For grinding steel
- Ideal for deburring, cleaning welding seams and cleaning surfaces