Description:
The PREMIUM round shank brushes for the straight grinder are particularly suitable for machining hard-to-reach areas on stainless steel workpieces. The composition predestines the tool for a wide variety of tasks on stainless steel. Whether for removing rust, cleaning welding seams or for surface preparation and finishing, this high-performance wire brush can be used universally. You can choose from different designs: between sensitive (DW - knotted) for derusting, cleaning, smoothing, polishing, matting and roughening and coarse (DZ - knotted) for welding or for removing scale and lacquer. The EA versions of the knotted DW wire brushes are made of stainless, acid-proof steel wire.
Feature:
- Form: 52R DW SHAFT MOUNTED CIRCULAR BRUSH
- Specification : E 0,2 mm INOX
- Dimension (D x L x H - GE x I): 70 x 15 x 19 - 6 x 30 mm
- Diameter: 70 mm
- Thickness: 15 mm
- Material suitability: Stainless steel
- Product line: PREMIUM
- Tool for: Straight grinder
Advantage:
- Suitable for hard-to-reach places due to their shape
- Universal tool with maximum brush life
- Stainless, acid-resistant steel wire EA
Application:
- For removing rust, cleaning welding seams and for surface preparation and finishing of stainless steel
Recommendation:
- Knotted wire DW for removing rust, cleaning, smoothing, polishing, matting and roughening
- Twisted wire DZ for welding and for removing scale and lacquer