Work jacket uvex suXXeed Blue/Midnight blue 3XL

Article no.: 8946614
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Colour blau / nachtblau
Unisex size 3XL
Type of product Work jacket

Identification numbers & Classifications

Article number 8946614
EAN / GTIN 4031101658438
Manufacturer number 8946614
L-Number L01660 627

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Jacket
  • Product type: subtypes: Work jacket
  • Search colour (filter): Blue
  • Gender: Men
  • Fit: Tailored cut
  • Sizes: 3XL

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart