Shield tapered brushes 115x27,5xM14 SH 0,5 mm PREMIUM steel

Article no.: 894598
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wire brush

Identification numbers & Classifications

Article number 894598
EAN / GTIN 9003178945983
Manufacturer number 894598

Description

Description:

PREMIUM cone brushes for angle grinder are the perfect solution for machining hard to reach places due to their shape. Depending on the wire type, Tyrolit will provide you with the right brush for your work application. For example, use knotted wire brushes for surface preparation and for removing rust, scale and concrete residue. You can also use wire brushes with knotted wire for cleaning, but this specification shines especially in finishing. Additionally, cleaning welding seams is no challenge for these cone brushes, which lets you achieve top-notch results on a wide variety of tasks.

Feature:

  • Form: 28K DZR BEVEL BRUSHES
  • Specification : SH 0,5 mm
  • Dimension (D x L x GE): 115 x 27,5 x M14 mm
  • Diameter: 115 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Suitable for hard-to-reach places due to their shape
  • Universal tool with maximum brush life
  • Hardened steel wire SH for additional brush life

Application:

  • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of steel

Recommendation:

  • Knotted wire DW for soft materials, delicate surfaces and slight impurities
  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart