TSS10 Table saw blade 350x2,8x35 PREMIUM engineering bricks

Article no.: 894258
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Power saw blade

Identification numbers & Classifications

Article number 894258
EAN / GTIN 9003178942586
Manufacturer number 894258

Description

Feature:

  • Form: C1 DIAMOND SAW
  • Specification : 40 - 2,8 - 7 X R30/25,4
  • Dimension (D x T x H): 350 x 2,8 x 35 mm
  • Diameter: 350 mm
  • Thickness: 2.8 mm
  • Drill hole: 35 mm
  • Grain size: 40
  • Material suitability: Engineering bricks
  • Product line: PREMIUM
  • Tool for: Table saw

Advantage:

  • Specially for the machining of engineering bricks
  • Maximum performance and lifetime.
  • Broad product range.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart