All-weather jacket uvex suXXeed Blue/Midnight blue M

Article no.: 8941810
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blau / nachtblau
Unisex size M
Type of product Rainproof jacket

Identification numbers & Classifications

Article number 8941810
EAN / GTIN 4031101657967
Manufacturer number 8941810

Description

Description:


  • Product category: Casual clothing
  • Product category: subtypes: Weather-protection clothing
  • Product type: Jacket
  • Product type: subtypes: All-weather jacket
  • Search colour (filter): Blue
  • Gender: Men
  • Fit: Regular fit
  • Sizes: M

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart