Softshell jacket uvex perfect Black/Anthracite marl XXL

Article no.: 8940713
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz / anthrazit melange
Unisex size 2XL
Type of product Soft shell jacket

Identification & Classification

Article number 8940713
EAN / GTIN 4031101598659
Manufacturer number 8940713
Manufacturer Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Jacket
  • Product type: subtypes: Softshell jacket
  • Search colour (filter): Black
  • Gender: Men
  • Fit: Regular fit
  • Sizes: XXL

Services & product advisors

Direct purchase
To shopping cart